Motion
GFR10T
Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Maintenance Free/Self-Lubricating
MI ITEM #03374961
MFR #GFR10T
Price$67.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Maintenance Free/Self-Lubricating
MI ITEM #03374961
MFR #GFR10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.13/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.4840 in
  • Misalignment Angle
    26 °
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.43 lb

Details

  • Ball Material
    440C Stainless Steel
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    8200 lbf
  • Rod End Type
    Female
  • Series
    GF-T
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990002891

Overview

Mfr description
GFR10T ROD END
  • Stainless ball and body, PTFE lined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text