Specifications
Dimensions
- Thickness0.035 in
- Width3/8 in
Details
- DispenserNot a Dispenser
- Finish CoatingNone
- MaterialAlloy Steel
- Single Or Double EdgedDouble
- Snap BladeNot Snap Blade
- UPC_NO079423673900
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)