Motion
AH 24026

SKF
AH 24026

Withdrawal Sleeve - 125 mm Compatible Shaft, 93 mm Length, 1:30 Taper
MI ITEM #03375353
MFR #AH 24026
Price$900.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24026

Withdrawal Sleeve - 125 mm Compatible Shaft, 93 mm Length, 1:30 Taper
MI ITEM #03375353
MFR #AH 24026

Mfr description
AH24026 WITHDRAWAL SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.03/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Length  
    93 mm
  • Overall Width
    3.2677 in
  • Thread Size  
    M 135x2
  • Weight
    1.99 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 27E
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570494822
  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:30
  • UPC_NO
    7316570494822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)