1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
20410
20410
MI ITEM #
03375499
MFR #
20410
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
PRECISION BRAND PRODUCTS 20410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
20410
20410
MI ITEM #
03375499
MFR #
20410
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
100 ft
Thickness
0.002 in
Width
12 in
Details
Maximum Temperature
+2000 °F
Stainless Steel Type
321
Overview
Mfr description
20410 .002 X 12 X 100 TOOL WRAP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought