Motion
PL 72

SKF
PL 72

Locking Plate - 4.9060 in Length, 1.2500 in Width, 0.1250 in Thickness
MI ITEM #03375520
MFR #PL 72
Price$200.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PL 72

Locking Plate - 4.9060 in Length, 1.2500 in Width, 0.1250 in Thickness
MI ITEM #03375520
MFR #PL 72

Mfr description
PL 72 LOCK PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.64/each

Specifications

Dimensions

  • Overall Length
    4.9060 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.2500 in
  • Weight
    1 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    7316571250755
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    7316571250755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)