Motion
BK150H  SHEAVE

DODGE
BK150H SHEAVE

Bushing Bore V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 14.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #03375687
MFR #BK150H SHEAVE
Price$197.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK150H SHEAVE

Bushing Bore V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 14.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #03375687
MFR #BK150H SHEAVE

Mfr description
MBL 147 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.94/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    14.7500 in
  • Face Width  
    0.9063 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    14.7500 in
  • Weight
    13.25 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Manufacturer Upc Number
    775829148560
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • Series
    MBL
  • UPC_NO
    775829148560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)