Motion
8740X1-5/8

DODGE
8740X1-5/8

Variable Pitch Pulley - 4L, 5L, A, B, 5V Belt Section, 1 Groove, 7.4000 in O.D., Finished, 1-5/8 in Bore Size, Cast Iron Material
MI ITEM #03375726
MFR #8740X1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8740X1-5/8

Variable Pitch Pulley - 4L, 5L, A, B, 5V Belt Section, 1 Groove, 7.4000 in O.D., Finished, 1-5/8 in Bore Size, Cast Iron Material
MI ITEM #03375726
MFR #8740X1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8740 X 1 5/8 ADJ SHEAVE
  • Stock Sizes - 1 and 2 grooves up to 25 HP
  • Both 1 and 2 groove adjustable sheaves permit variations of as much as 30% in speed when used with a fixed diameter sheave
  • Available in metric bores
  • Larger sizes come with 2 set screws
  • Other special bores are available, call for delivery terms
  • All of the adjustable pitch sheaves are made of durable gray cast iron class 30

Specifications

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished Bore
  • Bore Diameter
    1-5/8 in
  • Minimum Pitch Diameter
    5.73 (4l) in, 5.85 (5L) in, 5.95 (5V) in
  • Maximum Pitch Diameter
    7.08 (4L) in, 7.2 (5L) in, 7.3 (5V) in
  • Outside Diameter
    7.4000 in
  • Series
    8000
  • Length Through Bore
    1.7500 in
  • Material
    Cast Iron
  • Overall Width
    1.7500 in
  • Manufacturer Upc Number
    775829015763
  • UPC_NO
    775829015763
  • Weight
    7 lbs
  • Additional Details
    Applications with a speed superior to 5000 ft./ min. may require more accurate balancing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text