Specifications
Dimensions
- Bore Diameter1.1250 in
- Outside Diameter2.5000 in
- Overall Width0.6250 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description1652-2RLD BALL BRG
- Manufacturer Catalog Number1652 2RS
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
PER.24018-2RLD RADIAL BALL BRG