Motion
71-3601/M
Goatskin Drivers, Keystone Thumb, PK12
MI ITEM #03376011
MFR #71-3601/M
Your Price$7.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Goatskin Drivers, Keystone Thumb, PK12
MI ITEM #03376011
MFR #71-3601/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.54/pr(List $9.70)

Overview

Mfr description
71-3601/M MEDIUM GOATSKIN GLOVE
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    Regular Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    26.67 cm
  • Description Keyword
    Leather Drivers
  • Description
    Regular grade is ideal for construction, machine operation, utility work and many other general applications.
  • Material
    Goatskin Leather
  • Comfort Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Additional Details
    Regular grade is ideal for construction, machine operation, utility work and many other general applications.
  • Weight
    9.3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text