Motion
H322
Adapter Sleeve - 100 mm Bore Dia., 145 mm Overall Length
MI ITEM #03376110
MFR #H322
Price$309.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 100 mm Bore Dia., 145 mm Overall Length
MI ITEM #03376110
MFR #H322

Mfr description
H322 X 100MM ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.85/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Height
    77 mm
  • Overall Length  
    145 mm
  • Overall Width
    77 mm
  • Weight
    33.2 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176770630
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176770630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)