Motion
05121W
WG 9 TON 60 LIFT
MI ITEM #03376400
MFR #05121W
Price$9,945.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WG 9 TON 60 LIFT
MI ITEM #03376400
MFR #05121W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,945.45/each

Specifications

Dimensions

  • Handle Length
    33-1/2 in
  • Headroom
    30 in
  • Hook Opening Size
    1.6250 in
  • Pull To Lift Full Load
    124 lb
  • Standard Lift
    5 ft

Details

  • Additional Details
    Tamper Resistant
  • Body Material
    Malleable Iron
  • Chain Material
    Malleable Iron
  • Lever Hoist Type
    Roller Chain
  • Maximum Lift Distance
    60 ft
  • Reeving
    25
  • Series
    G Series
  • UPC_NO
    698303206832
  • Weight Capacity
    9 ton

Overview

Mfr description
05121W CHAIN HOIST LEVER 9TON 60" WG SER
  • CAPACITIES & LIFT Rated loads from 3/4 to 15 tons. For standard lifts, see chart below. Other lifts available. RUGGED Unit and handle made from malleable iron. Riveted construction makes the unit tamper resistant. FREE CHAINING Free-chaining mechanism allows quick and easy take-up and positioning of slack chain. Hoist will not free chain when under load. HANDLE STOPS Prevent handle from spinning if it is accidently released by the operator. SINGLE OR DOUBLE LOCKING RATCHET AND PAWL DESIGN PROVIDES MULTIPLE RIGGING OPTIONS Hoist can lift, pull or bind. Can be operated from either side and will work in any position with equal efficiency. SNAP HOOK & LINK Allows operator to convert unit to the next smallest capacity to provide longer lift and faster operation. Snap hook acts as an end stop and will not pass through the chain sprocket. ADJUSTABLE LIFT The lift/reach can be adjusted by adding or removing links. OPTIONAL BULLARD, BRONZE & ZINC-PLATED HOOKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought