1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
05304W
RATCHET LEVER HOIST 1 1/2 T
MI ITEM #
03376407
MFR #
05304W
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
COLUMBUS MCKINNON CORP 05304W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
05304W
RATCHET LEVER HOIST 1 1/2 T
MI ITEM #
03376407
MFR #
05304W
Mfr description
05304W,RA15 2 CHAIN HOIST LEVER 1-1/2TON
Unit and handle made from high strength ductile aluminum alloy for corrosion resistance and portability
Free chaining mechanism allows quick and easy one-handed take-up and positioning of slack chain, will not accidentally free chain when under load
Hoist can lift, pull, or bind
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
20-1/2 in
Headroom
17-1/4 in
Pull To Lift Full Load
60 lb
Standard Lift
5 ft
Details
Body Material
Aluminum
Lever Hoist Type
Chain
Series
RA
Weight Capacity
1-1/2 ton
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items