Motion
05330W
RA20 W/5 FT. LIFT 1 TON
MI ITEM #03376416
MFR #05330W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RA20 W/5 FT. LIFT 1 TON
MI ITEM #03376416
MFR #05330W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    20-1/2 in
  • Headroom
    12-1/2 in
  • Pull To Lift Full Load
    79 lb
  • Standard Lift
    5 ft

Details

  • Body Material
    Aluminum
  • Lever Hoist Type
    Chain
  • Series
    RA
  • Weight Capacity
    1 ton

Overview

Mfr description
05330W,RA20 CHAIN HOIST LEVER 1TON 5FT L
  • Unit and handle made from high strength ductile aluminum alloy for corrosion resistance and portability
  • Free chaining mechanism allows quick and easy one-handed take-up and positioning of slack chain, will not accidentally free chain when under load
  • Hoist can lift, pull, or bind
  • 5' standard lift (other lifts available)
  • Can be operated from either side and will work in any position with equal efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought