Motion
05340W
RA40 RATCHET LEVER HOIST 2TON
Mi Item #03376418
MFR #05340W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RA40 RATCHET LEVER HOIST 2TON
Mi Item #03376418
MFR #05340W

Mfr description
05340W RA40 LEVER HOIST 2TON 5FT LIFT
  • Unit and handle made from high strength ductile aluminum alloy for corrosion resistance and portability
  • Free chaining mechanism allows quick and easy one-handed take-up and positioning of slack chain, will not accidentally free chain when under load
  • Hoist can lift, pull, or bind
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    20-1/2 in
  • Headroom
    13-3/4 in
  • Pull To Lift Full Load
    82 lb
  • Standard Lift
    5 ft

Details

  • Body Material
    Aluminum
  • Lever Hoist Type
    Chain
  • Series
    RA
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)