Motion
05701W
A LD BINDER ST
Mi Item #03376507
MFR #05701W
Price$914.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A LD BINDER ST
Mi Item #03376507
MFR #05701W

Mfr description
05701W A LD BINDER ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.43/each

Specifications

Dimensions

  • Handle Length
    19-1/4 in
  • Take Up Length
    5/8 in

Details

  • Binder Type
    Lever
  • Fitting Type
    J-Hook
  • UPC_NO
    698303208157
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)