1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
05707W
AD LD BINDER ST
MI ITEM #
03376508
MFR #
05707W
Price
$877.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Load Binders
COLUMBUS MCKINNON CORP 05707W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
05707W
AD LD BINDER ST
MI ITEM #
03376508
MFR #
05707W
Mfr description
05707W AD LD BINDER ST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$877
.75
/each
Add to Cart
Specifications
Dimensions
Handle Length
19-1/4 in
Take Up Length
5/16 in
Details
Binder Type
Lever
Fitting Type
J-Hook
UPC_NO
698303208164
Weight Capacity
3000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items