Specifications
Dimensions
- Handle Length20-3/4 in
- Headroom20 in
- Standard Lift17 ft
Details
- Additional DetailsOverload Protection
- Body MaterialAluminum & Zinc Alloy
- Lever Hoist TypeCable
- SeriesCable Ratchet
- Weight Capacity3/4 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)