Specifications
Dimensions
- Hook Opening Size1-11/32 (Top) in, 1-7/32 (Bottom) in
- Housing Dimensions8-11/16 x 24-1/8 x 8-11/16 in
- Housing Height20.6300 in
- Housing Length24-1/8 in
- Housing Width8-11/16 in
- Lift Height15 ft
- Minimum Hoist Headroom18-1/8 in
- Weight69.00 lbs
Details
- Body Finish CoatingWhite Enamel
- Body MaterialAluminum
- Capacity1/4 ton
- ECCNEAR99
- Hoist Duty RatingH4
- Horsepower1/2 hp
- Manufacturer Upc Number698303325984
- Maximum Lift Speed16 (Single) fp/min, 5.3 (Two) fp/min
- Motor Phase3 ph
- Mounting TypeHook, Lug
- Number Of Speeds2
- Reeving1
- SeriesJLC
- Supply Voltage230/460 V
- UPC_NO698303325984
- Voltage24 V
- Weight Capacity1/4 ton
Overview
Mfr description
08207W,JLC0516-3-15 CHAIN HOIST ELEC 1/4
- Hook mount suspension
- Adjustable limit switches to regulate upper and lower load travel
- Oil bath transmission for longer, quieter operation
- NEMA 3R push button station’s ergonomic design fits operator’s hand for thumb or two-handed operation
- Full line of accessories available, including variable frequency drives
- Chain container standard on lifts up to 20 feet single chain/10 feet double chain, chain containers available for longer lifts
- CSA Approved, ASME B30.16
- Made in the USA with a lifetime warranty