Motion
08211W
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 1/4 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1/2 hp, H4 Duty Rating, 16 (Single) fp/min, 5.3 (Two) fp/min Maximum Lift Speed
Mi Item #03376569
MFR #08211W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 1/4 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1/2 hp, H4 Duty Rating, 16 (Single) fp/min, 5.3 (Two) fp/min Maximum Lift Speed
Mi Item #03376569
MFR #08211W

Mfr description
08211W,JLC0516-1-15 CHAIN HOIST ELEC 1/4
  • Hook mount suspension
  • Adjustable limit switches to regulate upper and lower load travel
  • Oil bath transmission for longer, quieter operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1-11/32 (Top) in, 1-7/32 (Bottom) in
  • Housing Dimensions
    8-11/16 x 24-1/8 x 8-11/16 in
  • Housing Height
    20.6300 in
  • Housing Length
    24-1/8 in
  • Housing Width
    8-11/16 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    18-1/8 in
  • Weight
    69.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Aluminum
  • Capacity
    1/4 ton
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    698303326028
  • Maximum Lift Speed
    16 (Single) fp/min, 5.3 (Two) fp/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook, Lug
  • Number Of Speeds
    2
  • Reeving
    1
  • Series
    JLC
  • Supply Voltage
    115/230 V
  • UPC_NO
    698303326028
  • Voltage
    24 V
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)