Motion
08218W
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 1/4 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 1/2 hp, H4 Duty Rating, 10.7 (Two) fp/min, 32 (Single) fp/min Maximum Lift Speed
MI ITEM #03376576
MFR #08218W
List Price$5,048.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 1/4 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 1/2 hp, H4 Duty Rating, 10.7 (Two) fp/min, 32 (Single) fp/min Maximum Lift Speed
MI ITEM #03376576
MFR #08218W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,048.41/each for your price

Overview

Mfr description
08218W,JLC0532-3-15 CHAIN HOIST ELEC 1/4
  • Hook mount suspension
  • Adjustable limit switches to regulate upper and lower load travel
  • Oil bath transmission for longer, quieter operation
  • NEMA 3R push button station’s ergonomic design fits operator’s hand for thumb or two-handed operation
  • Full line of accessories available, including variable frequency drives
  • Chain container standard on lifts up to 20 feet single chain/10 feet double chain, chain containers available for longer lifts
  • CSA Approved, ASME B30.16
  • Made in the USA with a lifetime warranty

Specifications

  • Mounting Type
    Hook, Lug
  • Hoist Duty Rating
    H4
  • Weight Capacity
    1/4 ton
  • Lift Height
    15 ft
  • Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Number Of Speeds
    2
  • Supply Voltage
    230/460 V
  • Body Material
    Aluminum
  • Minimum Hoist Headroom
    18-1/8 in
  • Maximum Lift Speed
    10.7 (Two) fp/min, 32 (Single) fp/min
  • Series
    JLC
  • Housing Dimensions
    8-11/16 x 24-1/8 x 8-11/16 in
  • Hook Opening Size
    1-11/32 (Top) in, 1-7/32 (Bottom) in
  • Reeving
    1
  • Body Finish Coating
    White Enamel
  • Capacity
    1/4 ton
  • Housing Height
    20.6300 in
  • ECCN
    EAR99
  • Housing Length
    24-1/8 in
  • Housing Width
    8-11/16 in
  • Voltage
    24 V
  • Manufacturer Upc Number
    698303326097
  • UPC_NO
    698303326097
  • Weight
    83.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text