Motion
08242W
Electric Chain Hoist - 1 ton Capacity, 16 ft/min Maximum Lift Speed
Mi Item #03376599
MFR #08242W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - 1 ton Capacity, 16 ft/min Maximum Lift Speed
Mi Item #03376599
MFR #08242W

Mfr description
JLC-2016-1LCX ELECTRIC CHAIN HOIST 0824
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    82 lb

Details

  • Manufacturer Upc Number
    698303326325
  • Maximum Lift Speed
    16 ft/min
  • UPC_NO
    698303326325
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)