Motion
08248W
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 2 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1 hp, H4 Duty Rating, 2.7 (Two) fp/min, 8 (Single) fp/min Maximum Lift Speed
MI ITEM #03376604
MFR #08248W
Price$6,785.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 2 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1 hp, H4 Duty Rating, 2.7 (Two) fp/min, 8 (Single) fp/min Maximum Lift Speed
MI ITEM #03376604
MFR #08248W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,785.28/each

Specifications

Dimensions

  • Hook Opening Size
    1-11/32 in
  • Housing Dimensions
    8-11/16 x 24-1/8 x 8-11/16 in
  • Housing Height
    23.3800 in
  • Housing Length
    24-1/8 in
  • Housing Width
    8-11/16 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    20-13/16 in
  • Weight
    112.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Aluminum
  • Capacity
    2 ton
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Manufacturer Upc Number
    698303326387
  • Maximum Lift Speed
    2.7 (Two) fp/min, 8 (Single) fp/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook, Lug
  • Number Of Speeds
    2
  • Reeving
    2
  • Series
    JLC
  • Supply Voltage
    115/230 V
  • UPC_NO
    698303326387
  • Voltage
    24 V
  • Weight Capacity
    2 ton

Overview

Mfr description
08248W,JLC4008-1-15 CHAIN HOIST ELEC 2TO
  • Hook mount suspension
  • Adjustable limit switches to regulate upper and lower load travel
  • Oil bath transmission for longer, quieter operation
  • NEMA 3R push button station’s ergonomic design fits operator’s hand for thumb or two-handed operation
  • Full line of accessories available, including variable frequency drives
  • Chain container standard on lifts up to 20 feet single chain/10 feet double chain, chain containers available for longer lifts
  • CSA Approved, ASME B30.16
  • Made in the USA with a lifetime warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought