Motion
08249W
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 2 ton Capacity, 20 ft Lift Ht, 1 ph, 115/230 V, 1 hp, H4 Duty Rating, 2.7 (Two) fp/min, 8 (Single) fp/min Maximum Lift Speed
Mi Item #03376605
MFR #08249W
Price$5,825.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - JLC Series, Hook, Lug Mount, 2 ton Capacity, 20 ft Lift Ht, 1 ph, 115/230 V, 1 hp, H4 Duty Rating, 2.7 (Two) fp/min, 8 (Single) fp/min Maximum Lift Speed
Mi Item #03376605
MFR #08249W

Mfr description
08249W,JLC4008-1-20 CHAIN HOIST ELEC 2TO
  • Hook mount suspension
  • Adjustable limit switches to regulate upper and lower load travel
  • Oil bath transmission for longer, quieter operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,825.26/each

Specifications

Dimensions

  • Hook Opening Size
    1-11/32 in
  • Housing Dimensions
    8-11/16 x 24-1/8 x 8-11/16 in
  • Housing Height
    23.3800 in
  • Housing Length
    24-1/8 in
  • Housing Width
    8-11/16 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    20-13/16 in
  • Weight
    120.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Aluminum
  • Capacity
    2 ton
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Manufacturer Upc Number
    698303326394
  • Maximum Lift Speed
    2.7 (Two) fp/min, 8 (Single) fp/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook, Lug
  • Number Of Speeds
    2
  • Reeving
    2
  • Series
    JLC
  • Supply Voltage
    115/230 V
  • UPC_NO
    698303326394
  • Voltage
    24 V
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)