1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
08250W
Electric Chain Hoist - 2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
03376606
MFR #
08250W
Price
$5,861.66
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush 08250W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
08250W
Electric Chain Hoist - 2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
03376606
MFR #
08250W
Mfr description
JLC-4008-1LCX ELECTRIC CHAIN HOIST 0825
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,861
.66
/each
Add to Cart
Specifications
Dimensions
Tool Weight
92 lb
Weight
99.00 lbs
Details
Manufacturer Upc Number
698303326400
Maximum Lift Speed
16 ft/min
UPC_NO
698303326400
Weight Capacity
2 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items