Motion
09271W
CT100P 5-TON TROLLEY W/EYEBOLT
MI ITEM #03376713
MFR #09271W
List Price$2,893.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CT100P 5-TON TROLLEY W/EYEBOLT
MI ITEM #03376713
MFR #09271W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,893.55/each for your price

Overview

Mfr description
09271W CTA100P 5TON PLAIN TROLLEY 4"-7"

Specifications

  • Additional Details
    Spark Resistance
  • Weight Capacity
    5 ton
  • Compatible Beam Flange Type
    Flat, Tapered
  • Compatible Beam Height
    6 to 18 in
  • Min Beam Flange Width
    3.33 in
  • Max Beam Flange Width
    7 in
  • Minimum Curve Radius
    48 in
  • Series
    CTA
  • Compatible Beam Flange Size
    3.33 to 7 in
  • UPC_NO
    698303213816
  • Weight
    170.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text