Motion
09280W
CT80G 4-TON TROLLEY W/EYEBOLT
MI ITEM #03376714
MFR #09280W
Price$4,058.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CT80G 4-TON TROLLEY W/EYEBOLT
MI ITEM #03376714
MFR #09280W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,058.41/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.33 to 7 in
  • Compatible Beam Height
    6 to 18 in
  • Max Beam Flange Width
    7 in
  • Min Beam Flange Width
    3.33 in
  • Minimum Curve Radius
    48 in
  • Weight
    180.00 lbs

Details

  • Additional Details
    Spark Resistance
  • Compatible Beam Flange Type
    Flat, Tapered
  • Series
    CTA
  • UPC_NO
    698303213892
  • Weight Capacity
    4 ton

Overview

Mfr description
09280W CTA80G 4TON GEARED TROLLEY 4"-7"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought