Motion
09481W
Coffing® Lever Hoist - Chain Type, 3 ton Capacity, 10 ft Lift
MI ITEM #03376751
MFR #09481W
List Price$2,132.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Lever Hoist - Chain Type, 3 ton Capacity, 10 ft Lift
MI ITEM #03376751
MFR #09481W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,132.49/each for your price

Overview

Mfr description
09481W,LSB-6000B-10 CHAIN HOIST LEVER 3T

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    3 ton
  • Standard Lift
    10 ft
  • Headroom
    16-15/16 in
  • Body Material
    Steel
  • Handle Length
    14-9/16 in
  • Pull To Lift Full Load
    75 lb
  • Series
    LSB-B
  • Hoist Duty Rating
    H4
  • Hook Opening Size
    1-21/32 in
  • Reeving
    1
  • Chain Material
    Steel
  • Housing Dimensions
    16-9/16 x 7-1/4 x 3-1/8 in
  • Additional Details
    Optional Load Limiter Included — this feature alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text