Motion
09483W
Coffing® Lever Hoist - Chain Type, 3 ton Capacity, 20 ft Lift
MI ITEM #03376753
MFR #09483W
Price$2,483.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Lever Hoist - Chain Type, 3 ton Capacity, 20 ft Lift
MI ITEM #03376753
MFR #09483W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,483.77/each

Specifications

Dimensions

  • Handle Length
    14-9/16 in
  • Headroom
    16-15/16 in
  • Hook Opening Size
    1-21/32 in
  • Housing Dimensions
    16-9/16 x 7-1/4 x 3-1/8 in
  • Pull To Lift Full Load
    75 lb
  • Standard Lift
    20 ft

Details

  • Additional Details
    Optional Load Limiter Included — this feature alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed.
  • Body Material
    Steel
  • Chain Material
    Steel
  • Hoist Duty Rating
    H4
  • Lever Hoist Type
    Chain
  • Reeving
    1
  • Series
    LSB-B
  • Weight Capacity
    3 ton

Overview

Mfr description
09483W,LSB-6000B-20 CHAIN HOIST LEVER 3T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought