Motion
09498W
Coffing® Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
Mi Item #03376757
MFR #09498W
Price$2,935.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
Mi Item #03376757
MFR #09498W

Mfr description
09498W,LSB-12000B-20 CHAIN HOIST LEVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,935.19/each

Specifications

Dimensions

  • Handle Length
    14-9/16 in
  • Headroom
    22-3/4 in
  • Hook Opening Size
    2-3/64 in
  • Housing Dimensions
    22-7/16 x 19-1/2 x 7-1/4 in
  • Pull To Lift Full Load
    76 lb
  • Standard Lift
    20 ft

Details

  • Additional Details
    Optional Load Limiter Included — this feature alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed.
  • Body Material
    Steel
  • Chain Material
    Steel
  • Hoist Duty Rating
    H4
  • Lever Hoist Type
    Chain
  • Reeving
    2
  • Series
    LSB-B
  • Weight Capacity
    6 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)