Specifications
Dimensions
- Hook Opening Size1-3/16 in
- Housing Dimensions11-5/8 x 23-3/8 x 8 in
- Housing Height19.1300 in
- Housing Length23-3/8 in
- Housing Width11-5/8 in
- Lift Height20 ft
- Minimum Hoist Headroom16-7/8 in
- Weight118.00 lbs
Details
- Body Finish CoatingWhite Enamel
- Body MaterialAluminum
- Capacity1/4 ton
- Chain MaterialSteel
- ECCNEAR99
- Hoist Duty RatingH4
- Horsepower1/2 hp
- Manufacturer Upc Number698303214493
- Maximum Lift Speed10.7 (Two) fp/min, 32 (Single) fp/min
- Motor Phase3 ph
- Mounting TypeHook, Lug
- Number Of Speeds2
- Reeving1
- SeriesEC
- Supply Voltage230/460 V
- UPC_NO698303214493
- Voltage24 V
- Weight Capacity1/4 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)