Motion
10030W
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 1/4 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 21.3 (Two) fp/min, 64 (Single) fp/min Maximum Lift Speed
MI ITEM #03376775
MFR #10030W
Price$6,727.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 1/4 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 21.3 (Two) fp/min, 64 (Single) fp/min Maximum Lift Speed
MI ITEM #03376775
MFR #10030W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,727.49/each

Specifications

Dimensions

  • Hook Opening Size
    1-3/16 in
  • Housing Dimensions
    11-5/8 x 23-3/8 x 8 in
  • Housing Height
    19.1300 in
  • Housing Length
    23-3/8 in
  • Housing Width
    11-5/8 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    16-7/8 in
  • Weight
    119.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Aluminum
  • Capacity
    1/4 ton
  • Chain Material
    Steel
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Manufacturer Upc Number
    698303214561
  • Maximum Lift Speed
    21.3 (Two) fp/min, 64 (Single) fp/min
  • Motor Phase
    3 ph
  • Mounting Type
    Hook, Lug
  • Number Of Speeds
    2
  • Reeving
    1
  • Series
    EC
  • Supply Voltage
    230/460 V
  • UPC_NO
    698303214561
  • Voltage
    24 V
  • Weight Capacity
    1/4 ton

Overview

Mfr description
10030W,EC0564-3-15 CHAIN HOIST ELEC 1/4T
  • Compact gear housing provides low headroom
  • Lubricated gearing ensure smooth and efficient operation with minimal effort
  • Mechanical load brake engages instantly for precise load holding and positioning
  • 360° swivel hooks with safety latches for positive load engagement
  • Hardened load chain provides added strength and wear resistance for greater chain life
  • Stamped steel housing withstands rugged conditions
  • Designed for easy inspection and maintenance
  • ASME B30.16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought