Motion
10114W
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 2 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1 hp, H4 Duty Rating, 2 (Two) fp/min, 6 (Single) fp/min Maximum Lift Speed
MI ITEM #03376825
MFR #10114W
Price$8,538.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 2 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1 hp, H4 Duty Rating, 2 (Two) fp/min, 6 (Single) fp/min Maximum Lift Speed
MI ITEM #03376825
MFR #10114W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,538.57/each

Specifications

Dimensions

  • Hook Opening Size
    1-3/16 in
  • Housing Dimensions
    11-5/8 x 23-3/8 x 8 in
  • Housing Height
    21.1900 in
  • Housing Length
    23-3/8 in
  • Housing Width
    11-5/8 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    18-15/16 in
  • Weight
    137.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Aluminum
  • Capacity
    2 ton
  • Chain Material
    Steel
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Manufacturer Upc Number
    698303216107
  • Maximum Lift Speed
    2 (Two) fp/min, 6 (Single) fp/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook, Lug
  • Number Of Speeds
    2
  • Reeving
    2
  • Series
    EC
  • Supply Voltage
    115/230 V
  • UPC_NO
    698303216107
  • Voltage
    24 V
  • Weight Capacity
    2 ton

Overview

Mfr description
10114W,EC4006-1-15 CHAIN HOIST ELEC 2TON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought