1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
10546W
Coffing® Power Trolley - Travel Speed: 35 fp/min
Mi Item #
03376859
MFR #
10546W
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Overhead Trolleys
Stuart Rush 10546W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
10546W
Coffing® Power Trolley - Travel Speed: 35 fp/min
Mi Item #
03376859
MFR #
10546W
Mfr description
10546W KIT MT 35FPM JLC 230/460V 24V CRO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
131.00 lbs
Details
Actual Operating Voltage
230/460 V
Manufacturer Product Page
Click here
Series
MT
Travel Speed
35 fp/min
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items