Motion
11001W
Coffing® Electric Chain Hoist - ED Series, Rigid Lug Mount, 1/2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 32 fp/min Maximum Lift Speed
Mi Item #03376883
MFR #11001W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - ED Series, Rigid Lug Mount, 1/2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 32 fp/min Maximum Lift Speed
Mi Item #03376883
MFR #11001W

Mfr description
11001W,ED1032-3-10 CHAIN HOIST ELEC 1/2T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    11-5/8 x 26-1/4 x 8-1/4 in
  • Housing Length
    26-1/4 in
  • Housing Width
    11-5/8 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    17-1/4 in
  • Weight
    130.00 lbs

Details

  • Body Finish Coating
    Zinc Plated
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Maximum Lift Speed
    32 fp/min
  • Motor Phase
    3 ph
  • Mounting Type
    Rigid Lug
  • Number Of Speeds
    1
  • Series
    ED
  • Supply Voltage
    230/460 V
  • UPC_NO
    698303217913
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)