Motion
11002W
Coffing® Electric Chain Hoist - ED Series, Rigid Lug Mount, 1 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #03376884
MFR #11002W
List Price$7,399.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - ED Series, Rigid Lug Mount, 1 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #03376884
MFR #11002W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,399.41/each for your price

Overview

Mfr description
11002W,ED2016-3-10 CHAIN HOIST ELEC 1T 1

Specifications

  • Mounting Type
    Rigid Lug
  • Hoist Duty Rating
    H4
  • Weight Capacity
    1 ton
  • Lift Height
    10 ft
  • Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Number Of Speeds
    1
  • Supply Voltage
    230/460 V
  • Minimum Hoist Headroom
    17-1/4 in
  • Maximum Lift Speed
    16 fp/min
  • Series
    ED
  • Housing Dimensions
    11-5/8 x 26-1/4 x 8-1/4 in
  • Body Finish Coating
    Zinc Plated
  • Housing Length
    26-1/4 in
  • Housing Width
    11-5/8 in
  • UPC_NO
    698303217937
  • Weight
    132.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text