Motion
11003W
Coffing® Electric Chain Hoist - ED Series, Rigid Lug Mount, 2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
MI ITEM #03376885
MFR #11003W
List Price$9,059.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - ED Series, Rigid Lug Mount, 2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
MI ITEM #03376885
MFR #11003W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,059.47/each for your price

Overview

Mfr description
11003W,ED4008-3-10 CHAIN HOIST ELEC 2T 1
  • Compact gear housing provides low headroom
  • Lubricated gearing ensure smooth and efficient operation with minimal effort
  • Mechanical load brake engages instantly for precise load holding and positioning
  • 360° swivel hooks with safety latches for positive load engagement
  • Hardened load chain provides added strength and wear resistance for greater chain life
  • Stamped steel housing withstands rugged conditions
  • Designed for easy inspection and maintenance
  • ASME B30.16

Specifications

  • Mounting Type
    Rigid Lug
  • Hoist Duty Rating
    H4
  • Weight Capacity
    2 ton
  • Lift Height
    10 ft
  • Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Number Of Speeds
    1
  • Supply Voltage
    230/460 V
  • Minimum Hoist Headroom
    19-5/16 in
  • Maximum Lift Speed
    8 fp/min
  • Series
    ED
  • Housing Dimensions
    11-5/8 x 26-1/4 x 8-1/4 in
  • Body Finish Coating
    Zinc Plated
  • Housing Length
    26-1/4 in
  • Housing Width
    11-5/8 in
  • UPC_NO
    698303217944
  • Weight
    140.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text