Motion
08934W
Coffing® Hand Chain Hoist - 20 ft Lift Height, 10000 lbs Weight Capacity
MI ITEM #03376886
MFR #08934W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Hand Chain Hoist - 20 ft Lift Height, 10000 lbs Weight Capacity
MI ITEM #03376886
MFR #08934W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
110J10 STUB SHAFT
  • Compact gear housing provides low headroom
  • Lubricated gearing ensure smooth and efficient operation with minimal effort
  • Mechanical load brake engages instantly for precise load holding and positioning
  • 360° swivel hooks with safety latches for positive load engagement
  • Hardened load chain provides added strength and wear resistance for greater chain life
  • Stamped steel housing withstands rugged conditions
  • Designed for easy inspection and maintenance
  • ASME B30.16

Specifications

  • Weight Capacity
    10000 lbs
  • Lift Height
    20 ft
  • Pull To Lift Full Load
    79 lbs
  • Reeving
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text