Motion
11305W
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 3 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 1.7 (Two) fp/min, 5 (Single) fp/min Maximum Lift Speed
Mi Item #03376921
MFR #11305W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 3 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1 hp, H4 Duty Rating, 1.7 (Two) fp/min, 5 (Single) fp/min Maximum Lift Speed
Mi Item #03376921
MFR #11305W

Mfr description
11305W,EC6005-3-10 CHAIN HOIST ELEC 3TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1-11/32 in
  • Housing Dimensions
    12 x 26-3/8 x 8 in
  • Housing Height
    26.1300 in
  • Housing Length
    26-3/8 in
  • Housing Width
    12 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    23-1/4 in
  • Weight
    180.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Aluminum
  • Capacity
    3 ton
  • Chain Material
    Steel
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Manufacturer Upc Number
    698303219009
  • Maximum Lift Speed
    1.7 (Two) fp/min, 5 (Single) fp/min
  • Motor Phase
    3 ph
  • Mounting Type
    Hook, Lug
  • Number Of Speeds
    2
  • Reeving
    3
  • Series
    EC
  • Supply Voltage
    230/460 V
  • UPC_NO
    698303219009
  • Voltage
    24 V
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)