Motion
12013W
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 3 hp, H4 Duty Rating, 24 (Single) fp/min, 8 (Two) fp/min Maximum Lift Speed
MI ITEM #03376933
MFR #12013W
List Price$11,681.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 3 hp, H4 Duty Rating, 24 (Single) fp/min, 8 (Two) fp/min Maximum Lift Speed
MI ITEM #03376933
MFR #12013W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,681.56/each for your price

Overview

Mfr description
12013W,EC4024-3-10 CHAIN HOIST ELEC 2TON

Specifications

  • Mounting Type
    Hook, Lug
  • Hoist Duty Rating
    H4
  • Weight Capacity
    2 ton
  • Lift Height
    10 ft
  • Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Number Of Speeds
    2
  • Supply Voltage
    230/460 V
  • Body Material
    Ductile Iron
  • Minimum Hoist Headroom
    23 in
  • Maximum Lift Speed
    24 (Single) fp/min, 8 (Two) fp/min
  • Series
    EC
  • Housing Dimensions
    14-13/16 x 31-3/16 x 10-7/8 in
  • Hook Opening Size
    1-3/16 in
  • Reeving
    1
  • Body Finish Coating
    White Enamel
  • Chain Material
    Steel
  • Capacity
    2 ton
  • Housing Height
    26.6300 in
  • ECCN
    EAR99
  • Housing Length
    31-3/16 in
  • Housing Width
    14-13/16 in
  • Voltage
    24 V
  • Manufacturer Upc Number
    698303218538
  • UPC_NO
    698303218538
  • Weight
    316.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text