Motion
12039W
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 3 ton Capacity, 20 ft Lift Ht, 3 ph, 230/460 V, 3 hp, H4 Duty Rating, 16 (Single) fp/min, 5.3 (Two) fp/min Maximum Lift Speed
Mi Item #03376941
MFR #12039W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - EC Series, Hook, Lug Mount, 3 ton Capacity, 20 ft Lift Ht, 3 ph, 230/460 V, 3 hp, H4 Duty Rating, 16 (Single) fp/min, 5.3 (Two) fp/min Maximum Lift Speed
Mi Item #03376941
MFR #12039W

Mfr description
12039W,EC6016-3-20 CHAIN HOIST ELEC 3TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1-11/32 in
  • Housing Dimensions
    14-13/16 x 31-3/16 x 10-7/8 in
  • Housing Height
    31.0000 in
  • Housing Length
    31-3/16 in
  • Housing Width
    14-13/16 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    27-3/8 in
  • Weight
    400.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Ductile Iron
  • Capacity
    3 ton
  • Chain Material
    Steel
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    3 hp
  • Manufacturer Upc Number
    698303218750
  • Maximum Lift Speed
    16 (Single) fp/min, 5.3 (Two) fp/min
  • Motor Phase
    3 ph
  • Mounting Type
    Hook, Lug
  • Number Of Speeds
    2
  • Reeving
    2
  • Series
    EC
  • Supply Voltage
    230/460 V
  • UPC_NO
    698303218750
  • Voltage
    24 V
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)