Motion
13243W
Electric Wire Rope Hoist - 1 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 16 ft/min Maximum Lift Speed
MI ITEM #03377008
MFR #13243W
List Price$9,320.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Wire Rope Hoist - 1 ton Capacity, 15 ft Lift Ht, 3 ph, 230/460 V, 16 ft/min Maximum Lift Speed
MI ITEM #03377008
MFR #13243W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,320.48/each for your price

Overview

Mfr description
13243W,WRT2016 3 15 ST WIRE ROPE HOIST 1

Specifications

  • Weight Capacity
    1 ton
  • Lift Height
    15 ft
  • Motor Phase
    3 ph
  • Supply Voltage
    230/460 V
  • Maximum Lift Speed
    16 ft/min
  • Housing Height
    20 in
  • Tool Weight
    224 lb
  • Manufacturer Upc Number
    698303219856
  • UPC_NO
    698303219856
  • Weight
    224.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought