Motion
14201W
Coffing® Electric Wire Rope Hoist - WR Series, Plain Trolley Mount, 2 ton Capacity, 22 ft Lift Ht, 3 ph, 230/460 V, 2 hp, 14 fp/min Maximum Lift Speed
MI ITEM #03377030
MFR #14201W
Price$12,542.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Wire Rope Hoist - WR Series, Plain Trolley Mount, 2 ton Capacity, 22 ft Lift Ht, 3 ph, 230/460 V, 2 hp, 14 fp/min Maximum Lift Speed
MI ITEM #03377030
MFR #14201W

Mfr description
14201W,WRT4014 3 22 WIRE ROPE HOIST 2TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,542.18/each

Specifications

Dimensions

  • Lift Height
    22 ft
  • Minimum Hoist Headroom
    26-1/4 in
  • Weight
    474.00 lbs

Details

  • Body Material
    Aluminum
  • Horsepower
    2 hp
  • Maximum Lift Speed
    14 fp/min
  • Motor Phase
    3 ph
  • Mounting Type
    Plain Trolley
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    WR
  • Supply Voltage
    230/460 V
  • UPC_NO
    698303220401
  • Weight Capacity
    2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)