1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
SSEC1016
Electric Chain Hoist - 1/2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
03380465
MFR #
SSEC1016
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
COLUMBUS MCKINNON CORP SSEC1016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
SSEC1016
Electric Chain Hoist - 1/2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
03380465
MFR #
SSEC1016
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SSEC1016 CHAIN HOIST ELEC 1/2TON 16FPM W
Specifications
Weight Capacity
1/2 ton
Maximum Lift Speed
16 ft/min
Tool Weight
110 lb
Weight
155.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data