Motion
5-IDL-BRAK

GATES RUBBER CO
5-IDL-BRAK

5-IDL-BRAK
Mi Item #03380931
MFR #5-IDL-BRAK
Price$269.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5-IDL-BRAK

5-IDL-BRAK
Mi Item #03380931
MFR #5-IDL-BRAK

Mfr description
5 IDLER BRACKET 7720-1005
  • Idlers are used to take-up extra belt length and provide adjustment for tensioning belt drives. Idler pulleys and sprockets can alter belt paths and clear obstructions
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.87/each

Specifications

Dimensions

  • Bolt Size
    .3750 in
  • Weight
    2.80 lbs

Details

  • Accessory Type
    Idler Bracket
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    7720-1005
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053883930
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)