Motion
3K21VAA
Hydraulic Plug - Steel Body Material, Two-Way Valve, 3/8 – 18 NPTF, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03380947
MFR #3K21VAA
Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, Two-Way Valve, 3/8 – 18 NPTF, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03380947
MFR #3K21VAA

Mfr description
3K21VAA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.51/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.88 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 – 18 NPTF
  • Flow Rate
    6.00 gpm
  • Seal Material
    Buna-N
  • Spillage
    0.07101 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)