Motion
4X100 BULK DRY CEMENT 60D PLUS

GATES RUBBER CO
4X100 BULK DRY CEMENT 60D PLUS

Bulk Master™ Dry Cement (20-75) D Industrial Hose - 4 in Inner Diameter, 4.1 Working Pressure, Material Handling Hose Type, Natural Rubber - Type D3 Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #03380992
MFR #4X100 BULK DRY CEMENT 60D PLUS
Price$36.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 BULK DRY CEMENT 60D PLUS

Bulk Master™ Dry Cement (20-75) D Industrial Hose - 4 in Inner Diameter, 4.1 Working Pressure, Material Handling Hose Type, Natural Rubber - Type D3 Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #03380992
MFR #4X100 BULK DRY CEMENT 60D PLUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.34/ft

Specifications

Dimensions

  • Hose Weight
    2.11 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    48.0 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.61 in
  • Weight
    2.11 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Pneumatic transfer of bulk cement and other dry bulk materials.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Multiple plies, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D3
  • UPC_NO
    072053674941
  • Working Pressure
    4.1

Overview

Mfr description
4 BULK MASTER DRY CEMENT PLUS 60D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought