Motion
56B17D5331H

LEESON ELECTRIC
56B17D5331H

Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03381126
MFR #56B17D5331H
Price$1,068.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B17D5331H

Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03381126
MFR #56B17D5331H

Mfr description
2HP 1800RPM B352 DP 56H 1/60/115/208-230
  • Heavy gauge steel frame and base Ball bearings Capacitor start/capacitor run design for reduced amperage 56H, 143T, and 145T combination base with 12 mounting holes 3/4" thru-bolts, shaft end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.75/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.85 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    50 lbs

Details

  • 2D Drawing
  • Additional Details
    Heavy Gauge Steel Frame And Base;Capacitor Start/Capacitor Run Design For Reduced Amperage;56H;143T;And 145T Combination Base With 12 Mounting Holes;3/4\ in Thru-Bolts;Shaft End
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:2, F#56H, RPM:1800, 115/208-230V, DP
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.0/11.3-10.5 A
  • Full Load Efficiency
    78.5 %
  • Full Load Torque
    6.03 ft-lbs;8.17 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    B352
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048455
  • Model
    56B17D5331H
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Design Code
    N
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048455
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)