Motion
CFE 1 1/2 SB CR

MCGILL
CFE 1 1/2 SB CR

Flat Cam Follower - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #03381144
MFR #CFE 1 1/2 SB CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFE 1 1/2 SB CR

Flat Cam Follower - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #03381144
MFR #CFE 1 1/2 SB CR

Mfr description
CFE 1-1/2 SB-CR
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Eccentric configuration Corrosion resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.62 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    440C Stainless Steel
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud End, Stud Side
  • Manufacturer Catalog Number
    CFE 1 1/2 SB CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166121686
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    3560 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    Corrosion Resistant (CRES) Inch CAMROL (CF)
  • Stud Type
    CRES - Stud
  • UPC_NO
    726166121686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)