Motion
69-210

ANSELL
69-210

Conform Chemical Resistant Gloves - Size Medium, Latex, Beaded Cuff, 9 in Length, Natural
Mi Item #03381201
MFR #69-210
Price$21.89/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
69-210

Conform Chemical Resistant Gloves - Size Medium, Latex, Beaded Cuff, 9 in Length, Natural
Mi Item #03381201
MFR #69-210

Mfr description
516705 TOUCHNTUFF 69210 SIZE M (7,5-8,0)
  • 5 mil thickness for the highest degree of sensitivity
  • Style 69-318 is exam grade
  • Ambidextrous
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.89/di

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    9 in
  • Thickness
    5 mil
  • Weight
    15.30 lbs

Details

  • Coating Material
    Natural Rubber Latex
  • Color
    Natural
  • Cuff Type
    Beaded
  • Features & Benefits
    • 5 mil thickness for the highest degree of sensitivity • Style 69-318 is exam grade • Ambidextrous • Complies with FDA food handling requirements (21 CFR 177.2600) • Applications: Intricate parts handling, lab analysis and technical work, laboratory testing, light duty maintenance and clean up, pharmaceutical manufacturing • 100 gloves per box, 10 boxes per case
  • Material
    Latex
  • Standards Met
    21 CFR 177.2600, EN 374, FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)