1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BINKS FINISHING EQPT
29-2186-3
Paint Filter, Overall Length: 30ft, Overall Width: 3ft, Overall Thickness: 2-1/2", Reusable?: Single Use
MI ITEM #
03381206
MFR #
29-2186-3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
BINKS FINISHING EQPT 29-2186-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BINKS FINISHING EQPT
29-2186-3
Paint Filter, Overall Length: 30ft, Overall Width: 3ft, Overall Thickness: 2-1/2", Reusable?: Single Use
MI ITEM #
03381206
MFR #
29-2186-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
29-2186-3 SPRAY FILTER (PACK OF 3)
Specifications
Overall Length
30 ft
Overall Width
3 ft
Overall Thickness
2-1/2 in
Reusable
Single Use
Package Quantity
3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data